18611600081

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
18611600081 Pfannenberg Enclosures, FILTER 5PK
MFG Item Number
18611600081

18611600081 Pfannenberg Enclosures, FILTER 5PK

MFG Item Number
18611600081
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
18611600081
FILTER 5PK

Series Information

Specifications

Specifications
Manufacturer Part Number 18611600081
Manufacturer Pfannenberg
Family Series Pfannenberg Enclosures
Description FILTER 5PK
Accessory Type Filter Mats
Composition Non-Metallic
Window/Clear Cover No
Nominal Width 11 "
Nominal Depth 11 "
Net Weight 0.0288 lbs
Gross Weight 0.25 lbs