18611600143

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18611600143

Pfannenberg Enclosures

18611600143

Pfannenberg Enclosures
Filtermat 20pk
MFG Item Number
18611600143
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
18611600143
Filtermat 20pk

Series Information

Specifications

Specifications
Manufacturer Part Number 18611600143
Manufacturer Pfannenberg
Family Series Pfannenberg Enclosures
Description Filtermat Material for Top Mount Filterfans 20 pk (PTF 60700 and 61000)
Accessory Type Filter Mats
Composition Non-Metallic
Window/Clear Cover No
Nominal Width 4 "
Nominal Depth 11 "
Approvals CE, cULus, EAC
Net Weight 0.245 lbs
Gross Weight 0.885 lbs