186B28
Hammond Manufacturing Transformers, 186 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

186B28

Hammond Manufacturing Transformers, 186 Series

186B28

Hammond Manufacturing Transformers, 186 Series
TRANSFORMER
MFG Item Number
186B28
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 186 Series
Item #
186B28
TRANSFORMER

186 Series Information

  • L.V. Chassis Mount
  • Dual Primary 115/230 VAC
  • Combination Solder or Quick Connect Terminals

Specifications

Specifications
Manufacturer Part Number 186B28
Manufacturer Hammond Manufacturing
Product Series 186
Family Series Hammond Manufacturing Transformers, 186 Series
Description TRANSFORMER
Type Control
VA Rating 5.6 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 28 V
Enclosed No
Mounting Foot
Termination Quick Connect
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs