Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
187-006 Altech Enclosures, TGMPS-1608, 131x73mm Mtg Plate
187-006 Altech Enclosures, TGMPS-1608, 131x73mm Mtg Plate
This item cannot be canceled or returned
Description
TGMPS-1608, 131x73mm Mtg Plate
Specifications
Specifications
| Manufacturer Part Number |
187-006 |
| Manufacturer |
Altech |
| Family Series |
Altech Enclosures |
| Description |
TGMPS-1608, 131x73mm Mtg Plate |
| Accessory Type |
Mounting Plate |
| Material |
Steel |
| Composition |
Metallic |
| Window/Clear Cover |
No |
| Approvals |
UL |
| Comments |
Mounting Plate |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
187-006
Altech Enclosures