Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
18711100009
PWS 71002 Fan Kit W/ Capacitor
MFG Item Number
18711100009
This item cannot be canceled or returned
Description
PWS 71002 Fan Kit W/ Capacitor
Specifications
Specifications
| Manufacturer Part Number |
18711100009 |
| Manufacturer |
Pfannenberg |
| Family Series |
Pfannenberg Enclosures |
| Description |
PWS 71002 Fan Kit W/ Capacitor |
| Accessory Type |
Axial Fan |
| Material |
Steel |
| Composition |
Metallic |
| Window/Clear Cover |
No |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
18711100009
Pfannenberg Enclosures