ELS-1100FLG Series Information
The easy solution for thin wall tanks (≤1/4" thick): ELS‑1100FLG Series. No threads needed with these flanged units. Slip through a .75" hole and tighten the jam nut; Viton gasket forms a tight seal. Ideal for sheet metal, molded plastic tanks and medical applications where elimination of exposed threads removes potential bacterial breeding grounds.
| Manufacturer Part Number | 187585 |
|---|---|
| Manufacturer | Gems Sensors & Controls |
| Product Series | ELS-1100FLG |
| Family Series | Gems Sensors & Controls Sensors, ELS-1100FLG Series |
| Description | ELS-1100FLG Series Level Switch |
| Float Type | Horizontal, Vertical Float |
| Switching Current | 0.04 A |
| Connection Type | Wire Leads |
| PSI Rating | 150 |
| Operating Temperature | 0-176 °F |
| Approvals | UL |
| Net Weight | 0.085 lbs |
| Gross Weight | 0.085 lbs |