1877W-BOX
Eaton Plugs & Receptacles, Commercial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1877W-BOX

Eaton Plugs & Receptacles, Commercial Grade Series

1877W-BOX

Eaton Plugs & Receptacles, Commercial Grade Series
Recp Single 20A 125V 2P3W Swire WH
MFG Item Number
1877W-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Commercial Grade Series
Item #
1877W-BOX
Recp Single 20A 125V 2P3W Swire WH

Commercial Grade Series Information

  • Patented screw catch captures wallplate screw eliminating hand threading of screw, lost screws and cross‑threading
  • Available in 15A & 20A duplex configurations, including tamper resistant and ArrowLink modular styles
  • Automatic grounding system eliminates need for bonding jumper in grounded metal enclosures
  • Extra long/wide mounting strap maintains assembly security and helps reach oversize cutouts
  • 0.031" thick triple wipe brass line contacts minimize heat rise and maximize plug retention
  • Convenient built‑in #10 and #12 AWG wire strippers
  • Nylon face resists high impact and chemical abuse
  • Tri‑combo head terminal and mounting screws
Engineered for safe, reliable performance, these UL498 and federal specification WC‑596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

Specifications

Specifications
Manufacturer Part Number 1877W-BOX
Manufacturer Eaton
Product Series Commercial Grade
Family Series Eaton Plugs & Receptacles, Commercial Grade Series
Description Eaton commercial specification grade single receptacle, 14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, White, Brass, Nylon face, PVC bottom, 5-20R, Single, Screw, PVC, ED Box
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Receptacle
NEMA Configuration 5-20R
Color White
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs