187A24
Hammond Manufacturing Transformers, 187 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

187A24

Hammond Manufacturing Transformers, 187 Series

187A24

Hammond Manufacturing Transformers, 187 Series
TRANSFORMER
MFG Item Number
187A24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 187 Series
Item #
187A24
TRANSFORMER

187 Series Information

  • L.V. Chassis Mount
  • Single Primary 115VAC
  • Combination Solder or Quick Connect Terminals

Specifications

Specifications
Manufacturer Part Number 187A24
Manufacturer Hammond Manufacturing
Product Series 187
Family Series Hammond Manufacturing Transformers, 187 Series
Description TRANSFORMER
Type Control
VA Rating 2.4 VA
Primary Voltage 120 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot
Termination Quick Connect
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs