188
Eaton's Crouse-Hinds series Couplers, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

188 Eaton's Crouse-Hinds series Couplers, CP Series, 5 3PC CONDUIT COUPLING

MFG Item Number
188

188 Eaton's Crouse-Hinds series Couplers, CP Series, 5 3PC CONDUIT COUPLING

MFG Item Number
188
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, CP Series
Item #
188
5 3PC CONDUIT COUPLING

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 188
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Couplers, CP Series
Description Eaton Crouse-Hinds series three-piece conduit coupling, Rigid/IMC, Malleable iron, Concrete tight, 5
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 5 "
Req. Conduit Rotation No
Protection Rating Concrete Tight
Composition Malleable Iron
Insulated Throat No
Hazardous Location No
Approvals cUL, UL
Net Weight 12 lbs
Gross Weight 12 lbs