18810000024

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18810000024

Pfannenberg Enclosures

18810000024

Pfannenberg Enclosures
Temp. Sensor 300mm
MFG Item Number
18810000024
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
18810000024
Temp. Sensor 300mm

Series Information

Specifications

Specifications
Manufacturer Part Number 18810000024
Manufacturer Pfannenberg
Family Series Pfannenberg Enclosures
Description Temp. Sensor 300mm
Accessory Type Temperature Sensor
Composition Non-Metallic
Window/Clear Cover No
NEMA Rating NEMA 12
Approvals CE, cULus
Net Weight 0.13 lbs
Gross Weight 0.13 lbs