18811100009

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18811100009

Pfannenberg Enclosures

18811100009

Pfannenberg Enclosures
Cooling Unit Fan 180; 230V AC
MFG Item Number
18811100009
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
18811100009
Cooling Unit Fan 180; 230V AC

Series Information

Specifications

Specifications
Manufacturer Part Number 18811100009
Manufacturer Pfannenberg
Family Series Pfannenberg Enclosures
Description Cooling Unit Fan 180; 230V AC
Accessory Type Condenser Fan
Composition Non-Metallic
Window/Clear Cover No
Net Weight 3.88 lbs
Gross Weight 3.88 lbs