18811100010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18811100010

Pfannenberg Enclosures

18811100010

Pfannenberg Enclosures
CoolingUnitFan190 115V AC,CUP
MFG Item Number
18811100010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
18811100010
CoolingUnitFan190 115V AC,CUP

Series Information

Specifications

Specifications
Manufacturer Part Number 18811100010
Manufacturer Pfannenberg
Family Series Pfannenberg Enclosures
Description CoolingUnitFan190 115V AC,CUP
Accessory Type Evaporator Fan
Composition Non-Metallic
Window/Clear Cover No
Net Weight 2.795 lbs
Gross Weight 4.235 lbs