18811100017

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18811100017

Pfannenberg Enclosures

18811100017

Pfannenberg Enclosures
Radial Fan Package 220, 230VAC
MFG Item Number
18811100017
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
18811100017
Radial Fan Package 220, 230VAC

Series Information

Specifications

Specifications
Manufacturer Part Number 18811100017
Manufacturer Pfannenberg
Family Series Pfannenberg Enclosures
Description Radial Fan Package 220, 230VAC
Accessory Type Tube Axial Fan
Material Steel
Composition Metallic
Window/Clear Cover No
Net Weight 0.0624 lbs
Gross Weight 5.2 lbs