18811100050

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
18811100050 Pfannenberg Enclosures, Cooling unit fan 220 230V AC
MFG Item Number
18811100050

18811100050 Pfannenberg Enclosures, Cooling unit fan 220 230V AC

MFG Item Number
18811100050
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, Series
Item #
18811100050
Cooling unit fan 220 230V AC

Series Information

Specifications

Specifications
Manufacturer Part Number 18811100050
Manufacturer Pfannenberg
Family Series Pfannenberg Enclosures
Description Cooling unit fan 220 230V AC
Accessory Type Axial Fan
Material Steel
Composition Metallic
Window/Clear Cover No
Net Weight 0 lbs
Gross Weight 5.135 lbs