18883000014

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18883000014

Pfannenberg Enclosures

18883000014

Pfannenberg Enclosures
Relay 230V DPDT
MFG Item Number
18883000014
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
18883000014
Relay 230V DPDT

Series Information

Specifications

Specifications
Manufacturer Part Number 18883000014
Manufacturer Pfannenberg
Family Series Pfannenberg Enclosures
Description Relay 230V DPDT
Accessory Type Contactor
Composition Non-Metallic
Window/Clear Cover No
Net Weight 0.2 lbs
Gross Weight 0.21 lbs