189-0075
Crompton Instruments Current Transformers, 189 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

189-0075

Crompton Instruments Current Transformers, 189 Series

189-0075

Crompton Instruments Current Transformers, 189 Series
XFMR, CURRENT, 7.5:5, LUGS, FOOT-MT
Item Number
189-0075
MFG Item Number
CI-189-0075
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 189 Series
Item #
189-0075
XFMR, CURRENT, 7.5:5, LUGS, FOOT-MT

189 Series Information

  • Secondary Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Manufacturer Part Number CI-189-0075
Manufacturer Crompton Instruments
Product Series 189
Family Series Crompton Instruments Current Transformers, 189 Series
Description XFMR, CURRENT, 7.5:5, LUGS, FOOT-MT
Core Type Solid Core
Aperture Size None
Current Ratio 7.5:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 0.75 lbs
Gross Weight 0.75 lbs