189-040-1
Instrument Transformer, Div of GE Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

189-040-1

Instrument Transformer, Div of GE Current Transformers

189-040-1

Instrument Transformer, Div of GE Current Transformers
CT, Indoor, Model: 189, Ratio: 40:1
MFG Item Number
189-040-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
189-040-1
CT, Indoor, Model: 189, Ratio: 40:1

Series Information

Specifications

Specifications
Manufacturer Part Number 189-040-1
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Description CT, Indoor, Model: 189, Ratio: 40:1 A, Single Phase, 10 kV BIL, 60 Hz, Single Ratio, Metering Class: 2pct. 5
Core Type Solid Core
Aperture Size None
Current Ratio 40:1
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 3/8-16 Brass Studs
Approvals CSA, UR
Net Weight 0.75 lbs
Gross Weight 0.75 lbs