Series Information
| Manufacturer Part Number | 1890 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/4 HP, 1800 RPM, 48Y |
| Type | Condenser Fan, Permanent Split Capacitor |
| Horsepower | 1/4 hp |
| Kilowatts | 0.2 kW |
| Speed | 1,625 RPM |
| RPM | 1,625 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 208-230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Band, Stud |
| Current Rating | 1.4 A |
| Composition | Rolled Steel |
| Overload Protection | Automatic |
| Net Weight | 13.17 lbs |
| Gross Weight | 13.17 lbs |