18906

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18906

Greenlee Knockouts, SR Series

18906

Greenlee Knockouts, SR Series
DIE 3.22 (82.0) PK OF 1
MFG Item Number
18906
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, SR Series
Item #
18906
DIE 3.22 (82.0) PK OF 1

SR Series Information

  • Round standard metal punch units
  • Use with battery‑powered, hydraulic, ratchet or manual drivers
  • Performs quick, clean, and accurate holes

Specifications

Specifications
Manufacturer Part Number 18906
Manufacturer Greenlee
Product Series SR
Family Series Greenlee Knockouts, SR Series
Description DIE 3.22 (82.0) PK OF 1
Hole Size 3.125 "
Capacity 10 AWG
Operator Type Standard Round
Application Steel, Aluminum, Fiberglass, Plastic
Driver Type Hydraulic, Manual, Power
Comments Replacement Die
Net Weight 2.25 lbs
Gross Weight 2.25 lbs