Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18907 Brady Signs & Signage, B946 10X14 BLK,RED/WHT

MFG Item Number
18907

18907 Brady Signs & Signage, B946 10X14 BLK,RED/WHT

MFG Item Number
18907
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
18907
B946 10X14 BLK,RED/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 18907
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Lead Work Area Poison No Smoking Or Eating Sign, 10 H x 14 W x 0.004 D, Vinyl, Black/Red on White
Type Warning Signs
Background Color White
Header Warning
Legend Lead Work Area Poison No Smoking Or Eating
Material Vinyl
Height 10 "
Width 14 "
Net Weight 0.056 lbs
Gross Weight 0.056 lbs