189141
Ancor Wire & Cable, Premium Battery Cable Assemblies Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

189141 Ancor Wire & Cable, Premium Battery Cable Assemblies Series, Cable #2 RED 18in. LENGTH - 3/8in. STUD

MFG Item Number
189141

189141 Ancor Wire & Cable, Premium Battery Cable Assemblies Series, Cable #2 RED 18in. LENGTH - 3/8in. STUD

MFG Item Number
189141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Premium Battery Cable Assemblies Series
Item #
189141
Cable #2 RED 18in. LENGTH - 3/8in. STUD

Premium Battery Cable Assemblies Series Information


Specifications

Specifications
Manufacturer Part Number 189141
Manufacturer Ancor
Product Series Premium Battery Cable Assemblies
Family Series Ancor Wire & Cable, Premium Battery Cable Assemblies Series
Description Cable #2 RED 18in. LENGTH - 3/8in. STUD STANDARD B.C.A.
Conductor Type Stranded
Wire Size Range 2 AWG
Jacket Color Red
Voltage 600 VAC
Current Rating 178 A
Length 1.5 '
Temperature Rating -40-221 °F
Stud Size 0.375 "
Net Weight 0.51 lbs
Gross Weight 0.51 lbs