Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1893

Eiko Lamps

1893

Eiko Lamps
LAMP, MIN BAYONET T3-1/4 14.0V .33A
MFG Item Number
1893
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
1893
LAMP, MIN BAYONET T3-1/4 14.0V .33A

Series Information

Specifications

Specifications
Manufacturer Part Number 1893
Manufacturer Eiko
Family Series Eiko Lamps
Description LAMP, MIN BAYONET T3-1/4 14.0V .33A
Type Miniature
Voltage 14 V
Shape T3.25 Tubular
Base BA9s Miniature Bayonet
Life Span 7,500 Hrs
Net Weight 0.051 lbs
Gross Weight 0.051 lbs