Series Information
| Manufacturer Part Number | 1894 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 3/4 HP, 1200 RPM, 48Y |
| Type | Double Shaft Fan and Blower, Permanent Split Capacitor |
| Horsepower | 3/4 hp |
| Kilowatts | 0.6 kW |
| Speed | 1,075 RPM |
| RPM | 1,075 RPM |
| Number of Poles | 6 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 208-230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Mounting | Hub, Stud |
| Current Rating | 5 A |
| Overload Protection | Automatic |
| Net Weight | 0 lbs |
| Gross Weight | 17.9 lbs |