Industrial Three Position Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Switches, Industrial Three Position Series |
| Product Series | Industrial Three Position |
| Manufacturer Part Number | 1895GY |
| Description | Eaton Arrow Hart industrial grade toggle switch, Momentary toggle, 14-10 AWG, 15A, Flush, 120/277V, Back and side, Screw, Gray,Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, 1P, Brass, Polycarbonate |
| Voltage | 120 VAC, 277 VAC |
| Switch Configuration | Single Pole |
| Operator | Gray |
| Operator Color | Toggle |
| Current Rating | 15 A |
| Wiring | Back and Side Wired |
| Wire Size Range | Up to 10 AWG Solid or Stranded |
| Illuminated | No |
| Locking | No |
| Grade | Industrial |
| Grounding | Automatic |
| Cover Color | Blue |
| Approvals | cURus |
| Comments | Momentary Contact Toggle, Center Off |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.195 lbs |