18A1713
Hammond Manufacturing Enclosures, 18P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18A1713

Hammond Manufacturing Enclosures, 18P Series

18A1713

Hammond Manufacturing Enclosures, 18P Series
Panel 17 x 13 - Fits Encl. 20 x 16
MFG Item Number
18A1713
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 18P Series
Item #
18A1713
Panel 17 x 13 - Fits Encl. 20 x 16

18P Series Information

Specifications

Specifications
Manufacturer Part Number 18A1713
Manufacturer Hammond Manufacturing
Product Series 18P
Family Series Hammond Manufacturing Enclosures, 18P Series
Description Panel 17 x 13 - Fits Encl. 20 x 16 - Alum
Material Aluminum
Composition Metallic
Panel Type Inner
Comments Panel Fits 20 x 16 Enclosure
Nominal Height 20 "
Nominal Width 16 "
Net Weight 4 lbs
Gross Weight 2.8 lbs