18A3327
Hammond Manufacturing Enclosures, 18P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18A3327

Hammond Manufacturing Enclosures, 18P Series

18A3327

Hammond Manufacturing Enclosures, 18P Series
Panel 33 x 27 - Fits Encl. 36 x 30
MFG Item Number
18A3327
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 18P Series
Item #
18A3327
Panel 33 x 27 - Fits Encl. 36 x 30

18P Series Information

Specifications

Specifications
Manufacturer Part Number 18A3327
Manufacturer Hammond Manufacturing
Product Series 18P
Family Series Hammond Manufacturing Enclosures, 18P Series
Description Panel 33 x 27 - Fits Encl. 36 x 30 - Alum
Material Aluminum
Composition Metallic
Panel Type Inner
Comments Panel Fits 36 x 30 Enclosure
Nominal Height 36 "
Nominal Width 30 "
Net Weight 18 lbs
Gross Weight 12 lbs