18BT-125

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18BT-125

Temprel Inc Thermocouples

18BT-125

Temprel Inc Thermocouples
1/8in. x 0.125in.Fluoropolymer FEP
MFG Item Number
18BT-125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Thermocouples, Series
Item #
18BT-125
1/8in. x 0.125in.Fluoropolymer FEP

Series Information

Specifications

Specifications
Manufacturer Part Number 18BT-125
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Description 1/8in. x 0.125in.Fluoropolymer FEP Ferrule
Type Fitting
Connection Type MNPT
Connection 1/8 "
Compression Size 1/8 "
Material Brass
Net Weight 0.03 lbs
Gross Weight 0.03 lbs