Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 18DC |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series rigid/IMC conduit locknut, Zinc die cast, 3 |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size | 3 " |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | NEC/CEC |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |