18G1713
Hammond Manufacturing Enclosures, 1418 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
18G1713 Hammond Manufacturing Enclosures, 1418 Series, Panel 17 x 13 - Fits Encl. 20 x 16
MFG Item Number
18G1713

18G1713 Hammond Manufacturing Enclosures, 1418 Series, Panel 17 x 13 - Fits Encl. 20 x 16

MFG Item Number
18G1713
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 Series
Item #
18G1713
Panel 17 x 13 - Fits Encl. 20 x 16

1418 Series Information


Specifications

Specifications
Manufacturer Part Number 18G1713
Manufacturer Hammond Manufacturing
Product Series 1418
Family Series Hammond Manufacturing Enclosures, 1418 Series
Description Panel 17 x 13 - Fits Encl. 20 x 16 - Galv
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 7 lbs
Gross Weight 7 lbs