18G2721
Hammond Manufacturing Enclosures, 1418 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18G2721

Hammond Manufacturing Enclosures, 1418 Series

18G2721

Hammond Manufacturing Enclosures, 1418 Series
Inner Panel, Galvanized, 27 x 21,
MFG Item Number
18G2721
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 Series
Item #
18G2721
Inner Panel, Galvanized, 27 x 21,

1418 Series Information


Specifications

Specifications
Manufacturer Part Number 18G2721
Manufacturer Hammond Manufacturing
Product Series 1418
Family Series Hammond Manufacturing Enclosures, 1418 Series
Description Inner Panel, Galvanized, 27 x 21, Fits 30x24 Enclosure
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 30 "
Nominal Width 24 "
Net Weight 19 lbs
Gross Weight 19.2 lbs