18G4521
Hammond Manufacturing Enclosures, 1418 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18G4521

Hammond Manufacturing Enclosures, 1418 Series

18G4521

Hammond Manufacturing Enclosures, 1418 Series
Panel 45 x 21 - Fits Encl. 48 x 24
MFG Item Number
18G4521
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 Series
Item #
18G4521
Panel 45 x 21 - Fits Encl. 48 x 24

1418 Series Information


Specifications

Specifications
Manufacturer Part Number 18G4521
Manufacturer Hammond Manufacturing
Product Series 1418
Family Series Hammond Manufacturing Enclosures, 1418 Series
Description Panel 45 x 21 - Fits Encl. 48 x 24 - Galv
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 48 "
Nominal Width 24 "
Net Weight 32 lbs
Gross Weight 32 lbs