18G4527
Hammond Manufacturing Enclosures, 1418 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
18G4527 Hammond Manufacturing Enclosures, 1418 Series, Panel 45 x 27 - Fits Encl. 48 x 30
MFG Item Number
18G4527

18G4527 Hammond Manufacturing Enclosures, 1418 Series, Panel 45 x 27 - Fits Encl. 48 x 30

MFG Item Number
18G4527
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 Series
Item #
18G4527
Panel 45 x 27 - Fits Encl. 48 x 30

1418 Series Information


Specifications

Specifications
Manufacturer Part Number 18G4527
Manufacturer Hammond Manufacturing
Product Series 1418
Family Series Hammond Manufacturing Enclosures, 1418 Series
Description Panel 45 x 27 - Fits Encl. 48 x 30 - Galv
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 48 "
Nominal Width 30 "
Net Weight 40 lbs
Gross Weight 40 lbs