18P0921
Hammond Manufacturing Enclosures, 1418 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
18P0921 Hammond Manufacturing Enclosures, 1418 Series, 9 x 21 Fits Encl. 12 x 24
MFG Item Number
18P0921

18P0921 Hammond Manufacturing Enclosures, 1418 Series, 9 x 21 Fits Encl. 12 x 24

MFG Item Number
18P0921
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 Series
Item #
18P0921
9 x 21 Fits Encl. 12 x 24

1418 Series Information


Specifications

Specifications
Manufacturer Part Number 18P0921
Manufacturer Hammond Manufacturing
Product Series 1418
Family Series Hammond Manufacturing Enclosures, 1418 Series
Description 9 x 21 Fits Encl. 12 x 24 FOR 9 X 21, FITS ENCL. 12 X 24, ACCE.
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 12 "
Nominal Width 24 "
Net Weight 7 lbs
Gross Weight 7 lbs
Alternatives
NP1224
NP1224
Wiegmann Enclosures, NP Series