Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
18P1309PP Hammond Manufacturing Enclosures, 1418 Series, Perf Panel 13 x 9 - Fits Encl. 16 x
MFG Item Number
18P1309PP
18P1309PP Hammond Manufacturing Enclosures, 1418 Series, Perf Panel 13 x 9 - Fits Encl. 16 x
MFG Item Number
18P1309PP
This item cannot be canceled or returned
Description
Perf Panel 13 x 9 - Fits Encl. 16 x
Specifications
Specifications
| Manufacturer Part Number |
18P1309PP |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1418 |
| Family Series |
Hammond Manufacturing Enclosures, 1418 Series |
| Description |
Perf Panel 13 x 9 - Fits Encl. 16 x 12 - Steel/Gray |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Perforated |
Yes |
| Kit |
No |
| Nominal Height |
16 " |
| Nominal Width |
12 " |
| Net Weight |
2 lbs |
| Gross Weight |
1.5 lbs |
18P1309PP
Hammond Manufacturing Enclosures, 1418 Series