18P1713
Hammond Manufacturing Enclosures, 1418 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
18P1713 Hammond Manufacturing Enclosures, 1418 Series, Inner Panel
MFG Item Number
18P1713

18P1713 Hammond Manufacturing Enclosures, 1418 Series, Inner Panel

MFG Item Number
18P1713
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 Series
Item #
18P1713
Inner Panel

1418 Series Information


Specifications

Specifications
Manufacturer Part Number 18P1713
Manufacturer Hammond Manufacturing
Product Series 1418
Family Series Hammond Manufacturing Enclosures, 1418 Series
Description Inner Panel
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 7 lbs
Gross Weight 6.13 lbs
Alternatives
NP2016
NP2016
Wiegmann Enclosures, NP Series