18P1717
Hammond Manufacturing Enclosures, 1418 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
18P1717 Hammond Manufacturing Enclosures, 1418 Series, 17 x 17 Fits Encl. 20 x 20
MFG Item Number
18P1717

18P1717 Hammond Manufacturing Enclosures, 1418 Series, 17 x 17 Fits Encl. 20 x 20

MFG Item Number
18P1717
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 Series
Item #
18P1717
17 x 17 Fits Encl. 20 x 20

1418 Series Information


Specifications

Specifications
Manufacturer Part Number 18P1717
Manufacturer Hammond Manufacturing
Product Series 1418
Family Series Hammond Manufacturing Enclosures, 1418 Series
Description 17 x 17 Fits Encl. 20 x 20
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 20 "
Net Weight 9 lbs
Gross Weight 7.95 lbs
Alternatives
NP2020
NP2020
Wiegmann Enclosures, NP Series