Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 18P Series
18P2121S16
Hammond Manufacturing Enclosures, 18P Series
Panel 21 X 21 - Fits Encl 24 X 24 -
MFG Item Number
18P2121S16
This item cannot be canceled or returned
Description
Panel 21 X 21 - Fits Encl 24 X 24 -
Specifications
Specifications
| Manufacturer Part Number |
18P2121S16 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
18P |
| Family Series |
Hammond Manufacturing Enclosures, 18P Series |
| Description |
Panel 21 X 21 - Fits Encl 24 X 24 - 316SS |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Comments |
Panel Fits 24 x 24 Enclosure |
| Nominal Height |
24 " |
| Nominal Width |
24 " |
| Net Weight |
15 lbs |
| Gross Weight |
15 lbs |
18P2121S16
Hammond Manufacturing Enclosures, 18P Series