Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
1418 Series Information
| Manufacturer Part Number | 18P2713 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | 1418 |
| Family Series | Hammond Manufacturing Enclosures, 1418 Series |
| Description | 27 x 13 Fits Encl. 30 x 16 |
| Material | Steel |
| Composition | Metallic |
| Panel Type | Inner |
| Perforated | No |
| Kit | No |
| Nominal Height | 30 " |
| Nominal Width | 16 " |
| Net Weight | 13 lbs |
| Gross Weight | 13 lbs |