18P2721
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
18P2721 Hammond Manufacturing Enclosures, 27 x 21 Fits Encl. 30 x 24
MFG Item Number
18P2721

18P2721 Hammond Manufacturing Enclosures, 27 x 21 Fits Encl. 30 x 24

MFG Item Number
18P2721
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
18P2721
27 x 21 Fits Encl. 30 x 24

Series Information


Specifications

Specifications
Manufacturer Part Number 18P2721
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description 27 x 21 Fits Encl. 30 x 24 FOR ENCLOSURE SIZE 30X24
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 30 "
Nominal Width 24 "
Net Weight 19.2 lbs
Gross Weight 19 lbs
Alternatives
NP3024
NP3024
Wiegmann Enclosures, NP Series