Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1418 Series
18P2727PP
Hammond Manufacturing Enclosures, 1418 Series
Perf Panel 27 x 27 - Fits Encl. 30
MFG Item Number
18P2727PP
This item cannot be canceled or returned
Description
Perf Panel 27 x 27 - Fits Encl. 30
Specifications
Specifications
| Manufacturer Part Number |
18P2727PP |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1418 |
| Family Series |
Hammond Manufacturing Enclosures, 1418 Series |
| Description |
Perf Panel 27 x 27 - Fits Encl. 30 x 30 - Steel/Gray |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Perforated |
Yes |
| Kit |
No |
| Nominal Height |
30 " |
| Nominal Width |
30 " |
| Net Weight |
12 lbs |
| Gross Weight |
11.3 lbs |
18P2727PP
Hammond Manufacturing Enclosures, 1418 Series