18P3317
Hammond Manufacturing Enclosures, 18P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18P3317

Hammond Manufacturing Enclosures, 18P Series

18P3317

Hammond Manufacturing Enclosures, 18P Series
Panel 33 x 17 - Fits Encl. 36 x 20
MFG Item Number
18P3317
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 18P Series
Item #
18P3317
Panel 33 x 17 - Fits Encl. 36 x 20

18P Series Information

Specifications

Specifications
Manufacturer Part Number 18P3317
Manufacturer Hammond Manufacturing
Product Series 18P
Family Series Hammond Manufacturing Enclosures, 18P Series
Description Panel 33 x 17 - Fits Encl. 36 x 20 - Steel/Wht
Material Steel
Composition Metallic
Panel Type Inner
Comments Panel Fits 36 x 30 Enclosure
Nominal Height 36 "
Nominal Width 30 "
Net Weight 21 lbs
Gross Weight 21 lbs