18P3333
Hammond Manufacturing Enclosures, 1418 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18P3333

Hammond Manufacturing Enclosures, 1418 Series

18P3333

Hammond Manufacturing Enclosures, 1418 Series
33 x 33 Fits Encl. 36 x 36
MFG Item Number
18P3333
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 Series
Item #
18P3333
33 x 33 Fits Encl. 36 x 36

1418 Series Information


Specifications

Specifications
Manufacturer Part Number 18P3333
Manufacturer Hammond Manufacturing
Product Series 1418
Family Series Hammond Manufacturing Enclosures, 1418 Series
Description 33 x 33 Fits Encl. 36 x 36 FOR 33 X 33, FITS ENCL. 36 X 36, ACCE.
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 36 "
Nominal Width 36 "
Net Weight 36 lbs
Gross Weight 36 lbs
Alternatives
NP3636
NP3636
Wiegmann Enclosures