Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 18P Series
18P3333S16
Hammond Manufacturing Enclosures, 18P Series
Panel 33 X 33 - Fits Encl 36 X 36 -
MFG Item Number
18P3333S16
This item cannot be canceled or returned
Description
Panel 33 X 33 - Fits Encl 36 X 36 -
Specifications
Specifications
| Manufacturer Part Number |
18P3333S16 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
18P |
| Family Series |
Hammond Manufacturing Enclosures, 18P Series |
| Description |
Panel 33 X 33 - Fits Encl 36 X 36 - 316SS |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Comments |
Panel Fits 36 x 36 Enclosure |
| Nominal Height |
36 " |
| Nominal Width |
36 " |
| Net Weight |
36 lbs |
| Gross Weight |
36 lbs |
18P3333S16
Hammond Manufacturing Enclosures, 18P Series