18P3927S16
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18P3927S16

Hammond Manufacturing Enclosures

18P3927S16

Hammond Manufacturing Enclosures
Panel 39 X 27 - Fits Encl 42 X 30 -
MFG Item Number
18P3927S16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
18P3927S16
Panel 39 X 27 - Fits Encl 42 X 30 -

Series Information

Specifications

Specifications
Manufacturer Part Number 18P3927S16
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description Panel 39 X 27 - Fits Encl 42 X 30 - 316SS
Material Stainless Steel
Panel Type Inner
Nominal Height 39 "
Nominal Width 27 "
Net Weight 35 lbs
Gross Weight 35 lbs