18P3933
Hammond Manufacturing Enclosures, 1418 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
18P3933 Hammond Manufacturing Enclosures, 1418 Series, 39 x 33 Fits Encl. 42 x 36
MFG Item Number
18P3933

18P3933 Hammond Manufacturing Enclosures, 1418 Series, 39 x 33 Fits Encl. 42 x 36

MFG Item Number
18P3933
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 Series
Item #
18P3933
39 x 33 Fits Encl. 42 x 36

1418 Series Information


Specifications

Specifications
Manufacturer Part Number 18P3933
Manufacturer Hammond Manufacturing
Product Series 1418
Family Series Hammond Manufacturing Enclosures, 1418 Series
Description 39 x 33 Fits Encl. 42 x 36
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 42 "
Nominal Width 36 "
Net Weight 43 lbs
Gross Weight 43 lbs
Alternatives
NP4236
NP4236
Wiegmann Enclosures, NP Series