18P5733
Hammond Manufacturing Enclosures, 1418 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
18P5733 Hammond Manufacturing Enclosures, 1418 Series, 57 x 33 Fits Encl. 60 x 36
MFG Item Number
18P5733

18P5733 Hammond Manufacturing Enclosures, 1418 Series, 57 x 33 Fits Encl. 60 x 36

MFG Item Number
18P5733
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 Series
Item #
18P5733
57 x 33 Fits Encl. 60 x 36

1418 Series Information


Specifications

Specifications
Manufacturer Part Number 18P5733
Manufacturer Hammond Manufacturing
Product Series 1418
Family Series Hammond Manufacturing Enclosures, 1418 Series
Description 57 x 33 Fits Encl. 60 x 36 FOR 57 X 33, FITS ENCL. 60 X 36, ACCE.
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 60 "
Nominal Width 36 "
Net Weight 61 lbs
Gross Weight 64 lbs
Alternatives
NP6036
NP6036
Wiegmann Enclosures, NP Series