Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
18RA-10CP Catamount, a T & B Brand Terminals, RA Series, INS VIN RNG TERM 22-16 BLT No10 RED
MFG Item Number
18RA-10CP
18RA-10CP Catamount, a T & B Brand Terminals, RA Series, INS VIN RNG TERM 22-16 BLT No10 RED
MFG Item Number
18RA-10CP
This item cannot be canceled or returned
Description
INS VIN RNG TERM 22-16 BLT No10 RED
Vinyl‑Insulated Ring Terminals Extra‑Length PVC Sleeve Offers Extra Protection UL and CSA Approved
Specifications
Specifications
Manufacturer Part Number
18RA-10CP
Manufacturer
Catamount, a T & B Brand
Product Series
RA
Family Series
Catamount, a T & B Brand Terminals, RA Series
Description
Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .150, Bolt Hole 10, Wire Range 22-16 AWG, Color Red, Copper, Tin Plated, Mini-Pack
Terminal Type
Ring
Wire Size Range
22-18 AWG
Insulated
Insulated
Insulation Material
Vinyl
Color
Red
Material
Copper
Plating Material
Tin
Stud Size
#10
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
18RA-10CP
Catamount, a T & B Brand Terminals, RA Series