18RA-251T
Catamount, a T & B Brand Terminals, RA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18RA-251T Catamount, a T & B Brand Terminals, RA Series, FULL INS NYLON MALE-250 TAB 22-18

MFG Item Number
18RA-251T

18RA-251T Catamount, a T & B Brand Terminals, RA Series, FULL INS NYLON MALE-250 TAB 22-18

MFG Item Number
18RA-251T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, RA Series
Item #
18RA-251T
FULL INS NYLON MALE-250 TAB 22-18

RA Series Information

  • Vinyl‑Insulated Ring Terminals
  • Extra‑Length PVC Sleeve Offers Extra Protection
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 18RA-251T
Manufacturer Catamount, a T & B Brand
Product Series RA
Family Series Catamount, a T & B Brand Terminals, RA Series
Description Nylon-Insulated Male Tab, Length .95 Inches, Maximum Insulated .150, Tab Size .250x.032, Wire Range 22-18 AWG, Color Red, Copper, Tin Plated
Terminal Type Disconnect - Male
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs