18RA-47PT
Catamount, a T & B Brand Terminals, RA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18RA-47PT Catamount, a T & B Brand Terminals, RA Series, INS VINYL PIN TERMINAL 22-18 RED

MFG Item Number
18RA-47PT

18RA-47PT Catamount, a T & B Brand Terminals, RA Series, INS VINYL PIN TERMINAL 22-18 RED

MFG Item Number
18RA-47PT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, RA Series
Item #
18RA-47PT
INS VINYL PIN TERMINAL 22-18 RED

RA Series Information

  • Vinyl‑Insulated Ring Terminals
  • Extra‑Length PVC Sleeve Offers Extra Protection
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 18RA-47PT
Manufacturer Catamount, a T & B Brand
Product Series RA
Family Series Catamount, a T & B Brand Terminals, RA Series
Description Vinyl-Insulated Pin Terminal, Length .85 Inches, Pin Length .390 Inches, Diameter .075 Inches, Wire Range 22-18 AWG, Color Red, Copper, Tin Plated
Terminal Type Pin
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Material Copper
Plating Material Tin
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs