18RA-6
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18RA-6 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS VINYL RING TERM 22-16 No6 RED

MFG Item Number
18RA-6

18RA-6 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS VINYL RING TERM 22-16 No6 RED

MFG Item Number
18RA-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
18RA-6
INS VINYL RING TERM 22-16 No6 RED

CATAMOUNT-TERMINALS Series Information

  • Non‑Insulated Ring Terminals
  • Constructed of Electrolytic Copper for High Conductivity
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 18RA-6
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Vinyl-Insulated Ring Terminal, Length .94 Inches, Width .25 Inches, Maximum Insulation .150, Bolt Hole 6, Wire Range 22-18 AWG, Color Red, Copper, Tin Plated
Terminal Type Ring
Wire Size Range 22-16 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Copper
Plating Material Tin
Stud Size #6
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.002 lbs
Gross Weight 0.001 lbs
Alternatives
18RA-6X
18RA-6X
Catamount, a T & B Brand Terminals, RA Series